
Safety Switches EA
Mfr # WHFN361
Zoro # G816524704
product price:Â $859.99
/ea
Free Shipping & Returns
Key Features
Current Rating
30 A
Fuse Provision
Fusible
AC Voltage Rating
600 V
Number of Poles
3
Type
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WHFN361
Zoro #
G816524704
UPC #
-
Country of Origin
United States
Details
Item
Safety Switch
Current Rating
30 A
Fuse Provision
Fusible
AC Voltage Rating
600 V
Number of Poles
3
Type
Heavy Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.