Shop REED INSTRUMENTS
See all product information
Create Account
Loop Calibrator
- Mfr # R5825-NIST
- Zoro # G816665247
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Current Measurement - Maximum
30 mA
Source Current - Minimum
0 mA
Loop Current - Maximum
20 mA
Digital Display Screen Type
LCD
Voltage Measurement - Maximum
30 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R5825-NIST
- Zoro #
- G816665247
- UPC #
- 800837007070
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Battery Size
- AA
Details
- Item
- Loop Calibrator
- Current Measurement - Maximum
- 30 mA
- Source Current - Minimum
- 0 mA
- Loop Current - Maximum
- 20 mA
- Digital Display Screen Type
- LCD
- Voltage Measurement - Maximum
- 30 V
- Source Current - Maximum
- 30 mA
- Loop Supply Voltage
- 24 V
- Product Type
- Loop Calibrator
- Includes
- Alligator Clips, Batteries, Test Leads, Traceable Certificate with full Data and Uncertainties
- Number of Batteries Required
- 3
- Calibration Certificate Type
- NIST
- Standards
- CE, NIST Traceable Calibration
- Voltage Measurement - Minimum
- -30 V
- Includes Batteries
- Batteries Included
- Source Voltage - Maximum
- 30 V DC
- Voltage Accuracy
- +/-0.02% Reading + 2mV
- Current Measurement - Minimum
- -30 mA
- Parameters Sourced
- DC Current, DC Voltage
- Source Voltage - Minimum
- -30 V DC
- Current Accuracy
- +/-0.02% (DC); +/-0.05% (Current Output)
Description
Loop Calibrator
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.