4-(2-Hydroxyethyl)Morpholine, 25mL
- Mfr # H0244-25ML
- Zoro # G8166973
product price:Â
$
30.89
/ea
Key Features
Chemical Formula
C6H13NO2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
622-40-2
Chemical Container Size
25 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0244-25ML
- Zoro #
- G8166973
- UPC #
- -
- Country of Origin
- Japan
- Item
- 4-(2-Hydroxyethyl)Morpholine
- Chemical Formula
- C6H13NO2
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- CAS Number
- 622-40-2
- Molecular Weight
- 131.18
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 mL
Description
4-(2-Hydroxyethyl)Morpholine, CAS Number 622-40-2, Molecular Weight 131.18, Chemical Formula C6H13NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.