Shop SPECTRUM
See all product information
Create Account
Magnesium Sulfate, Anhydrous, USP, 2.5kg
- Mfr # M1354-2.5KG13
- Zoro # G8022207
product price:Â
$
1,085.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
120.37
Chemical Container Size
2.5 kg
Chemical Container Type
Drum
CAS Number
7487-88-9
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1354-2.5KG13
- Zoro #
- G8022207
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Sulfate
- Molecular Weight
- 120.37
- Chemical Container Type
- Drum
- CAS Number
- 7487-88-9
- Shelf Life
- 24 mo
- Chemical Formula
- MgSO4
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Magnesium Sulfate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Container Material
- Plastic
- Features
- Anhydrous
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- M
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Anhydrous
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Magnesium Sulfate - Anhydrous, Concentration Not Applicable, CAS Number 7487-88-9, Molecular Weight 120.37, Chemical Formula MgSO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.