(+)-Neomenthol, 25mL
- Mfr # N0626-25ML
- Zoro # G8170808
product price:Â
$
772.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
156.27
CAS Number
2216-52-6
Chemical Container Size
25 mL
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N0626-25ML
- Zoro #
- G8170808
- UPC #
- -
- Country of Origin
- Japan
- Item
- (+)-Neomenthol
- Molecular Weight
- 156.27
- CAS Number
- 2216-52-6
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C10H20O
Dimensions
- Chemical Container Size
- 25 mL
Description
(+)-Neomenthol, CAS Number 2216-52-6, Molecular Weight 156.27, Chemical Formula C10H20O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.