Shop STERILITE
See all product information
Create Account
Stackable Storage Tote W/ Lid, 30 gal, 29-7/8 in L x 19-3/4 in W x 18-1/8 in H, Gray, Polyethylene
- Mfr # 15273V04
- Zoro # G8179345
product price:Â
$
35.25
/ea
Key Features
Overall Height
18-1/8 in
Overall Length
29-7/8 in
Overall Width
19-3/4 in
Type
Stackable
Volume Capacity
30 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15273V04
- Zoro #
- G8179345
- UPC #
- 073149152732
- Country of Origin
- United States
- Type
- Stackable
- Volume Capacity
- 30 gal
- Material
- Polyethylene
- Color
- Gray
- Item
- Storage Tote W/ Lid
- Includes
- Lid
- Stackable
- Stacking Capable
- Shape
- Rectangular
- Series
- 1527
- Resistant To
- Impact, Temperature
- Lid Color
- Gray
- Body Color
- Gray
- Includes Lid
- Lid Included
- Lid Locking Type
- Latches
- Shell Material
- Plastic
Dimensions
- Overall Height
- 18-1/8 in
- Overall Length
- 29-7/8 in
- Overall Width
- 19-3/4 in
- Overall L x W x H
- 29-7/8 in L x 19-3/4 in W x 18-1/8 in H
- Inside Length
- 22-1/4 in
- Inside Width
- 14-3/4 in
- Inside Height
- 17-1/2 in
- Bottom Inside Width
- 14 3/4 in
- Bottom Inside Length
- 22 1/4 in
- Wire Rope Length
- 29 7/8 in
- Length
- 29 7/8 in
Description
Storage Tote, Includes Lid Lid Included, Material Plastic, Body Color Gray, Lid Color Gray, Overall Height 18 1/8 in, Overall Length 29 7/8 in, Overall Width 19 3/4 in, Resistant To Impact, Temperature, Stackable Stacking Capable, Volume Capacity 30 gal, Bottom Inside Length 22 1/4 in, Bottom Inside Width 14 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.