Shop TCI AMERICAS
See all product information
Create Account
Thymine, 5g
- Mfr # T0234-5G
- Zoro # G8189592
product price:Â
$
29.79
/ea
Key Features
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Chemical Formula
C5H6N2O2
Shelf Life
24 mo
CAS Number
65-71-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0234-5G
- Zoro #
- G8189592
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Thymine
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C5H6N2O2
- Shelf Life
- 24 mo
- CAS Number
- 65-71-4
- Molecular Weight
- 126.11
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Description
Thymine, CAS Number 65-71-4, Molecular Weight 126.11, Chemical Formula C5H6N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.