Tetrahydrofuran, Stabilized, 500mL
- Mfr # T1226-500MLGL51
- Zoro # G7973590
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
72.11
Chemical Container Size
500 mL
Chemical Grade
Lab
CAS Number
109-99-9
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1226-500MLGL51
- Zoro #
- G7973590
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetrahydrofuran - Stabilized with BHT
- Molecular Weight
- 72.11
- Chemical Grade
- Lab
- CAS Number
- 109-99-9
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C4H8O
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2056 Tetrahydrofuran 3 PG II
- Application
- Industrial
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Tetrahydrofuran - Stabilized with BHT
- Form
- Liquid
- Container Material
- Glass
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 mL
- REMOVE - Previous PI Node
- T
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Tetrahydrofuran - Stabilized with BHT, Concentration Not Applicable, CAS Number 109-99-9, Molecular Weight 72.11, Chemical Formula C4H8O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2056 Tetrahydrofuran 3 PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.