Hub Assembly, 513191
- Mfr # 513191
- Zoro # G8195005
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Includes
Anti Lock Brake Sensor Included
Flange Diameter
138mm
Bolt Circle Diameter
4.33"
Wheel Pilot Diameter
65mm
Wheel Stud Quantity
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 513191
- Zoro #
- G8195005
- UPC #
- 614046707986
- Country of Origin
- Unknown
- Includes
- Anti Lock Brake Sensor Included
- Wheel Stud Quantity
- 5
- Flange Shape
- TRIANGULAR
- Flange Offset
- 39mm
- Flange Bolt Hole Quantity
- 3
Dimensions
- Flange Diameter
- 138mm
- Bolt Circle Diameter
- 4.33"
- Wheel Pilot Diameter
- 65mm
Description
Hub Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.