Large Flat Panel Flush Mount

  • Mfr # FPLFV
  • Zoro # G8205437
product price: 
$
84.99
/ea

Key Features

Color
Silver
Material
Steel
For Use With
Televisions
Mounting
Flush
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FPLFV
Zoro #
G8205437
UPC #
673853016315
Country of Origin
China

Dimensions

Overall Height (In.)
23 in
Overall Depth (In.)
13/16 in
Overall Width (In.)
36 3/4 in
Compatible Diagonal Screen Size Minimum
42 in
Overall Width
36 3/4 in
Overall Depth
7/8 in
Overall Height
23 in
Compatible Diagonal Screen Size Maximum
70 in
Fits Chest Size
Arc Welds

Details

Color
Silver
Material
Steel
For Use With
Televisions
Item
Large Flat Panel Flush Mount
Mounting
Flush
Finish
Powder Coated
Load Capacity (Lb.)
150 lb
Construction
Steel
Type
Adjustable
Includes
Arc Welds, Security Screws
Features
Arc Welds
VESA Pattern
200x200, 300x300, 400x200, 400x400, 600x400, 800x400
Product Type
TV Mount
Includes Mounting Hardware
Yes
Overall Load Capacity
150 lb
Shell Material
Steel
Wire Color
Silver

Description

Large Flat Panel Flush Mount, Color Silver, Finish Powder Coated, Overall Load Capacity 150 lb, Material Steel, Overall Width 36 3/4 in, Mounting Location Wall, Overall Height 23 in, Overall Depth 7/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 42 in, Compatible Diagonal Screen Size Maximum 70 in, VESA Pattern 200x200, 300x300, 400x200, 400x400, 600x400, 800x400, Features Arc Welds, Includes Arc Welds, Security Screws, Product Type TV Mount

Ratings & reviews