Shop PYLE
See all product information
Create Account
Portable Projector Screen - Mobile Stand, Lightweight, Durable, Easy Pull Out System, 40 Inch
- Mfr # PRJTP46
- Zoro # G900680644
product price:Â
$
69.99
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRJTP46
- Zoro #
- G900680644
- UPC #
- 68888763301
- Country of Origin
- China
- Item
- Projector Screen
Dimensions
- Screen Size
- 40"
Description
Features: - Easy-to-Use: Quick 'Setup & Project' in Seconds - Premium Matte Fabric Viewing Screen Material - White Display Color for Optimal Color Pick-Up - Simple Manual Pull-Up Operation with Quick-Lock Mechanism - Lightweight, Compact & Protective Travel Case Style - Designed for Universal Projection & Portability - Stain & Mildew Resistant, Flame Retardant Fabric - Heavy Duty & Rugged Design - Designed to Stand on Any Flat Floor Surface or Table - Perfect for Use in Homes, Offices or Classrooms Tech Specs: - Aspect Ratio / Viewing Format: 4:3 (16:9 Compatible) - Case Material: Aluminum - Fabric Material: Engineered PVC - Projector Viewing Screen Size: 40'' Diagonal (32'' x 24'') - Size When Closed (L x W x H): 35.8'' x 2.8'' x 1.6'' - Size When Open (L x W x H): 35.8'' x 34.2'' x 26.7''
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.