Shop VIBCO
See all product information
Create Account
Vibrator Mtg Bracket
- Mfr # UC-1
- Zoro # G8208462
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Type
Clamp On
Material
Steel
Application
Non Permanent Mount, Portable Vibration
For Use With
Clamp-On Bracket for US-900, DC-900
Surface Mount Type
Clamp On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC-1
- Zoro #
- G8208462
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Vibrator Mounting Bracket
- Type
- Clamp On
- Material
- Steel
- Application
- Non Permanent Mount, Portable Vibration
- For Use With
- Clamp-On Bracket for US-900, DC-900
- Surface Mount Type
- Clamp On
- Features
- Non Permanent Mount, Portable Vibration
- Product Type
- Vibrator Mounting Bracket
- Mount Type
- Clamp
- Shell Material
- Steel
- Compatible Product Type
- Clamp-On Bracket for US-900, DC-900
- Traction Material
- Steel
Dimensions
- Fits Chest Size
- Non Permanent Mount, Portable Vibration
Description
Vibrator Mounting Bracket, Material Steel, Mount Type Clamp, Product Type Vibrator Mounting Bracket, Features Non Permanent Mount, Portable Vibration, For Use With Clamp-On Bracket for US-900, DC-900, Surface Mount Type Clamp On, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.