Shop MAKITA
See all product information
Create Account
Flexible Vibrator Shaft
- Mfr # 1910E2-3
- Zoro # G723359628
product price:Â
$
342.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Material
Not Rated
Overall Length
5 1/2 ft
Tool Weight
Not Rated
Overall Width
Not Rated
Compatible Shaft Manufacturer Part Number
391VN6, 391VN7, 391VN8, 391VN9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1910E2-3
- Zoro #
- G723359628
- UPC #
- 088381676182
- Country of Origin
- Japan
Dimensions
- Overall Length
- 5 1/2 ft
- Overall Width
- Not Rated
- Head Diameter
- 1 1/4 in
- Wire Rope Length
- 5 1/2 ft
- Length
- 5 1/2 ft
Details
- Head Material
- Not Rated
- Tool Weight
- Not Rated
- Compatible Shaft Manufacturer Part Number
- 391VN6, 391VN7, 391VN8, 391VN9
- Compatible Brand
- Makita
- Compatible Motor Manufacturer Part Number
- GRV01, GRV02
- Includes
- Flexible Shaft Assembly
- Compatible Product Type
- Concrete Vibrator
- Product Type
- Vibrator Shaft
- Compatible Head Manufacturer Part Number
- GRV01M1, GRV01Z, GRV02L1, GRV02Z
- Motor Connection Type
- Thread-Mount
- Item
- Flexible Vibrator Shaft
Description
Flexible Vibrator Shaft, Product Type Vibrator Shaft, Compatible Brand Makita, Compatible Motor Manufacturer Part Number GRV01, GRV02, Overall Length 5 1/2 ft, Overall Width Not Rated, Motor Connection Type Thread-Mount, Head Material Not Rated, Head Diameter 1 1/4 in, Maximum Distance Not Applicable, Tool Weight Not Rated, Compatible Product Type Concrete Vibrator, Compatible Head Manufacturer Part Number GRV01M1, GRV01Z, GRV02L1, GRV02Z
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.