Grooving Tool

  • Mfr # QFR-079-8X
  • Zoro # G8214157
product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Style
Full Radius
Material
Micro Grain Carbide
Overall Length
2.000 in
Shank Dia.
0.3750 in
Bore Dia.
.370"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QFR-079-8X
Zoro #
G8214157
UPC #
728709158623
Country of Origin
United States
Item
Grooving Tool
Style
Full Radius
Material
Micro Grain Carbide
Finish
AlTiN Coated
Offset
.100"
Application
Groove Boring
Grade
C2
Cutting Direction
Right Hand
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Primary Material Application ISO Code
M, P, S
Projection
0.1000"

Dimensions

Overall Length
2.000 in
Shank Dia.
0.3750 in
Bore Dia.
.370"
Groove Width
.079"
Max. Cutting Depth
.500"
Radius
0.0395"
Max. Bore Depth
1/2"
Min. Bore Dia.
0.3700"
Neck Dia.
0.2700"
Wire Rope Length
2.000 in
Length
2.000 in

Description

Grooving Tool, 0.3750 in, Right Hand

Ratings & reviews