Reducing Solution, 1 L
- Mfr # 2965349
- Zoro # G821671189
product price:Â
$
72.59
/ea
Key Features
Shelf Life
360 day
Special Information
Used to Condition ORP Electrode Surfaces for Use in Reducing Sample Matrices
Color
Colorless
Application
Product Type
Reducing Solution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2965349
- Zoro #
- G821671189
- UPC #
- -
- Country of Origin
- United States
- Shelf Life
- 360 day
- Special Information
- Used to Condition ORP Electrode Surfaces for Use in Reducing Sample Matrices
- Color
- Colorless
- Application
- Product Type
- Reducing Solution
- Features
- Used to Condition ORP Electrode Surfaces for Use in Reducing Sample Matrices
- Item
- Reducing Solution
- Storage Temperature
- Room Temperature
- Wire Color
- Colorless
Description
Reducing Solution, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Not Applicable, Chemical Family Type Solution, Calibration Certificate Not Applicable, Shelf Life 360 day, Shipping Restrictions Not Applicable, Standards Not Applicable, Special Information Used to Condition ORP Electrode Surfaces for Use in Reducing Sample Matrices
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.