M-FCw/RosolicAcid, 2 mL, Water, 8 C, PK50
- Mfr # 2428550
- Zoro # G121829723
product price:Â
$
209.99
/pk of 50, $4.20/ea
Free Shipping & Returns
Key Features
Storage Temperature - Maximum
8 Degrees C
Application
Water
Shelf Life
150 day
Features
Hach M-FC with Rosalic Acid is used to Detect and Enumerate Fecal Coliforms in Wastewater using the Membrane Filtration Method
CAS Number
1310-73-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2428550
- Zoro #
- G121829723
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2 mL
- Bottle Size
- 2 mL
- Size - Alpha
- 2 mL
Details
- Storage Temperature - Maximum
- 8 Degrees C
- Application
- Water
- Shelf Life
- 150 day
- Features
- Hach M-FC with Rosalic Acid is used to Detect and Enumerate Fecal Coliforms in Wastewater using the Membrane Filtration Method
- CAS Number
- 1310-73-2
- Quantity
- 50
- Container Material
- Plastic
- Item
- M-FC with Rosolic Acid
- Product Type
- M-FC with Rosolic Acid
- Container Type
- Vial
- Storage Temperature - Minimum
- 2 Degrees C
- Volume
- 2 mL
- Standards
- US EPA
- Reference Methods
- Hach Method 8074, USEPA
- Minimum Storage Temperature - Centigrade
- 2 Degrees C
- Maximum Storage Temperature - Centigrade
- 8 Degrees C
- Media Type
- m-FC with Rosolic Acid
Description
Lab Chemicals, Package Quantity 50
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.