Shop HACH
See all product information
Create Account
Conductivity Standard Solution, 50 mL
- Mfr # LZW9700.99
- Zoro # G821680693
product price:Â
$
60.89
/ea
Key Features
Product Type
Conductivity Standard Solution
Application
Quantity
1
Storage Temperature
10 to 25 Degrees C
Shelf Life
720 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LZW9700.99
- Zoro #
- G821680693
- UPC #
- -
- Country of Origin
- United States
- Item
- Conductivity Standard Solution
- Product Type
- Conductivity Standard Solution
- Application
- Quantity
- 1
- Storage Temperature
- 10 to 25 Degrees C
- Shelf Life
- 720 mo
- Storage Temperature - Minimum
- 10 Degrees C
- Calibration Certificate
- NIST
- Compatible Product Type
- Hach Meters Portfolio
- Color
- Colorless
- Form
- Liquid
- Special Information
- Supplied in an Airtight Packaging Ensuring Guaranteed Shelf-life
- Storage Temperature - Maximum
- 25 Degrees C
- Volume
- 250 mL
- Features
- Supplied in an Airtight Packaging Ensuring Guaranteed Shelf-life
- Concentration
- 0.001 M (KCl), 147 micron S/cm
- Container Type
- Bottle
- Chemical Formula
- KCl
- Test Parameters
- Conductivity
- Standards
- Traceable to NIST
- Wire Color
- Colorless
Description
Lab Chemicals
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.