Buffer Standard Solution, 113 g
- Mfr # S11M005
- Zoro # G821681775
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Form
Liquid
Features
Delivered in an Airtight Aluminum Bag Package Ensuring Safe Storage
Standards
EN ISO 17034, EN ISO 17034:2017
Calibration Certificate
IUPAC; NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S11M005
- Zoro #
- G821681775
- UPC #
- -
- Country of Origin
- Germany
Details
- Container Type
- Bottle
- Form
- Liquid
- Features
- Delivered in an Airtight Aluminum Bag Package Ensuring Safe Storage
- Standards
- EN ISO 17034, EN ISO 17034:2017
- Calibration Certificate
- IUPAC; NIST
- Storage Temperature - Minimum
- 10 Degrees C
- Storage Temperature
- 10 to 25 Degrees C
- Shelf Life
- 365 yr
- Product Type
- Buffer Standard Solution
- Item
- Buffer Standard Solution
- Quantity
- 1
- Application
- Color
- Colorless
- Volume
- 500 mL
- Storage Temperature - Maximum
- 25 Degrees C
- Special Information
- Delivered in an Airtight Aluminum Bag Package Ensuring Safe Storage
- Test Parameters
- pH
- pH Level
- 7.413 pH
- Wire Color
- Colorless
Description
Lab Chemicals
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.