Shop SPECTRUM
See all product information
Create Account
Arginine, USP, 100g
- Mfr # A1334-100GM
- Zoro # G7911887
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H14N4O2
CAS Number
74-79-3
Chemical Container Size
100 g
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1334-100GM
- Zoro #
- G7911887
- UPC #
- -
- Country of Origin
- United States
- Item
- Arginine, USP
- Chemical Formula
- C6H14N4O2
- CAS Number
- 74-79-3
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- USP
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 174.2
- Container Material
- Poly
Dimensions
- Chemical Container Size
- 100 g
Description
Arginine, USP, CAS Number 74-79-3, Molecular Weight 174.20, Chemical Formula C6H14N4O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.