4 Pack 12oz Stackable Storage Boxes
- Mfr # 25657
- Zoro # G821723383
product price:Â
$
9.99
/ea
Sold in multiples of 2 for
$19.98
Key Features
Overall Height
7.28 in
Overall Length
4.8 in
Overall Width
3.23 in
Material
100 % PP
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25657
- Zoro #
- G821723383
- UPC #
- 633125291642
- Country of Origin
- China
Dimensions
- Overall Height
- 7.28 in
- Overall Length
- 4.8 in
- Overall Width
- 3.23 in
Details
- Volume Capacity
- 12 oz
- Material
- 100 % PP
- Color
- Clear
- Item
- Organizational Acces
Description
Introducing our 4 Pack Stackable Storage Boxes, designed to bring organization and convenience to your home or office. Each pack includes four 12oz containers, perfect for storing a variety of small items such as snacks, craft supplies, or office accessories. The lockable lid ensures that your contents stay secure and fresh, while the stackable design allows you to maximize your storage space efficiently. Crafted with durability in mind, these storage boxes are both practical and versatile, making them an ideal solution for keeping your space tidy and clutter-free. Whether you're organizing your pantry, office desk, or craft room, our 4 Pack Stackable Storage Boxes are the perfect choice for reliable storage and easy access.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.