Shop OSTER COCINA
See all product information
Create Account
San Jacinto Aluminum Cookware Set in Red Speckled Finish, Set of 9
- Mfr # 112068.09
- Zoro # G821736628
product price:Â
$
78.29
/ea
Key Features
Overall Width (In.)
13.5 in
Overall Length (In.)
23 in
Overall Height (In.)
6 in
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 112068.09
- Zoro #
- G821736628
- UPC #
- 085081352491
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 13.5 in
- Overall Length (In.)
- 23 in
- Overall Height (In.)
- 6 in
Details
- Item
- Cookware Set
- Material
- Aluminum
- Color
- Red
Description
This San Jacinto 9 Piece Cookware Set provides quality with exceptional style, durability and versatility. Heavy-duty aluminum construction provides fast, even heating and outstanding performance day after day. The long-lasting non-stick cooking surface resists scratching, staining and chipping, and delivers extraordinary food release for dependable cooking results without added fats and oils. Features: Made of Aluminum Non-stick white interior Dishwasher safe
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.