Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
13in Non-Stick Flat Bottom Electric Wok Skillet with Vented Glass Lid in Black
- Mfr # SK-69BK
- Zoro # G721737046
product price:Â
$
76.35
/ea
Key Features
Overall Width (In.)
13 in
Overall Length (In.)
17.5 in
Overall Height (In.)
7.5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SK-69BK
- Zoro #
- G721737046
- UPC #
- 812330024379
- Country of Origin
- China
- Item
- Electric Skillet
- Color
- Black
Dimensions
- Overall Width (In.)
- 13 in
- Overall Length (In.)
- 17.5 in
- Overall Height (In.)
- 7.5 in
Description
The Brentwood 13in Non-Stick Flat Bottom Electric Wok Skillet has a powerful 1400Watt strength and is perfect for stir fry and more. Featuring an adjustable and removable thermostat, cool touch handles, and an easy to clean non-stick surface. This electric wok has perfect countertop capability and allows you to conveniently cook an all in one meal without having to dirty other dishes. Cool touch handles make it easily portable even when hot and adjustable temperature from 195-450 degrees F allows you to cook a wide range of foods.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.