Digital Temperature Controller
- Mfr # 104A HS112
- Zoro # G8217407
product price:Â
$
1,749.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Features
Includes Two NEMA 5-15R Receptacles Each Rated 900 Watts on The Back Panel, Thermocouple Break Alarm/Notification, Use with EMS or TEM Motor Driven Mantles
Amps
15 A
Product Type
Digital Temperature Controller
Current
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104A HS112
- Zoro #
- G8217407
- UPC #
- -
- Country of Origin
- United States
- Item
- Digital Temperature Controller
- Voltage
- 120V AC
- Features
- Includes Two NEMA 5-15R Receptacles Each Rated 900 Watts on The Back Panel, Thermocouple Break Alarm/Notification, Use with EMS or TEM Motor Driven Mantles
- Amps
- 15 A
- Product Type
- Digital Temperature Controller
- Current
- 15 A
Description
Digital Temperature Controller, Not Applicable Sensor Type, DIN Size Not Applicable, Output Not Applicable, Control Mode Not Applicable, 15 A Amps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.