Power Control
- Mfr # 104A PL312
- Zoro # G8219114
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Product Type
Power Control
Current
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104A PL312
- Zoro #
- G8219114
- UPC #
- -
- Country of Origin
- China
- Item
- Power Control
- Voltage
- 120V AC
- Product Type
- Power Control
- Current
- 15 A
Description
Power Control, Not Applicable Sensor Type, DIN Size Not Applicable, Output Not Applicable, Control Mode Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.