Controller
- Mfr # 104A PL912
- Zoro # G8217757
product price:Â
$
2,559.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Features
6 ft Detachable Power Cord, Audible Alarm Function, Communication Port, Lattice Support Bracket
Overall Height
4 3/4 in
Overall Length
8 in
Overall Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104A PL912
- Zoro #
- G8217757
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4 3/4 in
- Overall Length
- 8 in
- Overall Width
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Ramping/Profile Controller
- Voltage
- 120V AC
- Features
- 6 ft Detachable Power Cord, Audible Alarm Function, Communication Port, Lattice Support Bracket
- Product Type
- Ramping/Profile Controller
- Current
- 15 A
- Temperature - Minimum
- 0 Degrees C
- Temperature Accuracy
- +/-1.55 Degrees C, +/-1.75 Degrees C, +/-2.45 Degrees C
- Temperature - Maximum
- 65 Degrees C
- Fahrenheit Temperature - Maximum
- 149 Degrees F
- Accuracy
- +/-1.55 Degrees C; +/-1.75 Degrees C; +/-2.45 Degrees C
- Fahrenheit Temperature - Minimum
- 32 Degrees F
Description
Ramping/Profile Controller, Not Applicable Sensor Type, DIN Size Not Applicable, Output Not Applicable, Control Mode Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.