PipeTriangle, 2"W, 2"L, Clay/Steel
- Mfr # CPT020
- Zoro # G3326465
product price:Â
$
1.35
/ea
Key Features
Material
Clay, Steel
Overall Length
2 in
Overall Width
2 in
Product Type
Pipe Triangle
Wire Rope Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPT020
- Zoro #
- G3326465
- UPC #
- -
- Country of Origin
- India
- Item
- Pipe Triangle
- Material
- Clay, Steel
- Product Type
- Pipe Triangle
- Shell Material
- Clay, Steel
- Traction Material
- Clay, Steel
Dimensions
- Overall Length
- 2 in
- Overall Width
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Support a crucible being heated with this quality pipeclay triangle. Constructed from clay pipes mounted on heavy gauge twisted galvanized steel wire. Sides measure 2" in length.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.