End Mill
- Mfr # 30775
- Zoro # G821842046
product price:Â
$
34.39
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
3
Length of Cut
3/16 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30775
- Zoro #
- G821842046
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/16 in
- Shank Dia.
- 1/8 in
- Overall Length
- 1-1/2 in
- Shank Length
- 1.313 in
- Cutting Dia.
- 5/64 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 3
- Cutting Direction
- Right Hand
- Helix Angle
- 30 Degrees
- Type
- Fractional Square End
- Finish
- TC Coated
- Series
- 05S
- Shank Type
- Straight
- Flute Type
- Spiral
Description
SGS End Mill, Fractional Square End, Series: 05S, 5/64 in Diameter Cutter, 1-1/2 in Overall Length, 3/16 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.313 in Shank Length, Micrograin Solid Carbide, TC Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.