Shop SGS
See all product information
Create Account
End Mill
- Mfr # 02484
- Zoro # G821842305
product price:Â
$
32.95
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.165 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02484
- Zoro #
- G821842305
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Shank Type
- Common
- Type
- Fractional Micro Square End
- Helix Angle
- 30 Degrees
- Finish
- TA Coated
- Series
- M4S
Dimensions
- Length of Cut
- 0.165 in
- Shank Dia.
- 1/8 in
- Overall Length
- 1-1/2 in
- Shank Length
- 1.335 in
- Cutting Dia.
- 0.055 in
Description
SGS End Mill, Fractional Micro Square End, Series: M4S, 0.055 in Diameter Cutter, 1-1/2 in Overall Length, 0.165 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.335 in Shank Length, Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.