Shop WALTER

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 6145690
  • Zoro # G7937399

product price: 
$
32.15
/ea
Sold in multiples of 10 for $321.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6145690
Zoro #
G7937399
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG150612-MK5
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
ANSI Number
SNMG544
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
4
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Code
SNMG543-MK5
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Cutting Application
Turning
Shape
Square
Included Angle
90 Degrees
Chip-Breaker Code
MK5
Coating Process
CVD
Manufacturer Grade
WKK20S
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0470"
Depth of Cut
1.20 to 7.00mm
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.