Shop SGS
See all product information
Create Account
End Mill
- Mfr # 37005
- Zoro # G821843227
product price:Â
$
71.95
/ea
Key Features
Corner Radius
0.015 in
End Mill Material
Solid Carbide
Number of Flutes
5
Finish
AlTiSiN Nano Composite Coated
Shank Dia.
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37005
- Zoro #
- G821843227
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.015 in
- Shank Dia.
- 3/16 in
- Cutting Dia.
- 3/16 in
- Overall Length
- 2 in
- Length of Cut
- 5/16 in
- Shank Length
- 1.6875 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 5
- Finish
- AlTiSiN Nano Composite Coated
- Helix Angle
- 37 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Right Spiral
- Series
- Z-Carb-HPR Z5CR
- Type
- High Performance Non-Center Cutting Positive Rake Single End
- Shank Type
- Straight
Description
SGS End Mill, High Performance Non-Center Cutting Positive Rake Single End, Series: Z-Carb-HPR Z5CR, 3/16 in Diameter Cutter, 0.015 in Corner Radius, 2 in Overall Length, 5/16 in Length of Cut, 5 Flutes, Right Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 37 deg Helix Angle, Straight Shank, 1.6875 in Shank Length, Solid Carbide, AlTiSiN Nano Composite Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.