PID Control
- Mfr # 104A PL612
- Zoro # G8218630
product price:Â
$
1,270.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Features
Auto-Tune Feature Minimizes Setpoint Overshoot and Learns Your Process, Includes 6 ft Detachable Power Cord and Lattice Support Bracket
Product Type
PID Temperature Controller
Current
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104A PL612
- Zoro #
- G8218630
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- PID Temperature Controller
- Voltage
- 120V AC
- Features
- Auto-Tune Feature Minimizes Setpoint Overshoot and Learns Your Process, Includes 6 ft Detachable Power Cord and Lattice Support Bracket
- Product Type
- PID Temperature Controller
- Current
- 15 A
Description
Precision Full PID Control, Voltage 120V AC, Features Auto-Tune Feature Minimizes Setpoint Overshoot and Learns Your Process, Includes 6 ft Detachable Power Cord and Lattice Support Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.