Clamp, Screw, 2" L, 0.51" dia., PK3
- Mfr # F18212-0000
- Zoro # G4703772
product price:Â
$
36.75
/pk of 3, $12.25/ea
Key Features
Type - Clamp, Stand, Support
Screw
Item - Clamp, Stand, Support
Clamp
Length
2 in
Diameter
0.51 in
Max. Jaw Opening
0 to 14mm (0 to 0.50 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F18212-0000
- Zoro #
- G4703772
- UPC #
- -
- Country of Origin
- United Kingdom
- Type - Clamp, Stand, Support
- Screw
- Item - Clamp, Stand, Support
- Clamp
- Max. Jaw Opening
- 0 to 14mm (0 to 0.50 in)
- Material
- Acetal Plastic
- Item
- Plastic Screw Clamp
- Product Type
- Screw Clamp
- Clamp Material
- Plastic
- Compatible Product Type
- Flexible Tubing
Dimensions
- Length
- 2 in
- Diameter
- 0.51 in
- Clamp Diameter
- 1/2 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
Description
Screw, Clamp, Length 2 in, Diameter 0.51 in, Max. Jaw Opening 0 to 14mm (0 to 0.50 in), Material Acetal Plastic, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.