7-Function 600V Digital Multimeter
- Mfr # DM6260
- Zoro # G821865427
product price:Â
$
55.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DM6260
- Zoro #
- G821865427
- UPC #
- 35632201129
- Country of Origin
- China
Description
7-function digital multimeter. Offers a durable and ergonomic design manufactured to the latest industry standards. Featuring improved audible and visual indicators a large LCD (liquid crystal display) screen and easy to read industry standard markings. Uses standard AAA batteries with an auto-off function designed to save battery life. Unit is equipped with auto ranging capabilities that allow the meter to automatically determine the resolution based on the application without requiring manual adjustments. This multimeter is compact lightweight and features impact resistant ABS housing. 600V AC/DC capable with temperature (probe type) measurement functionality. Unit also measures resistance and continuity (audible) and performs diode and battery testing (1 Range - 1.5V (2V)). CAT III cETLus and CE rated with a Requires (2) AAA batteries for operation.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.