Digital Multimeter, Auto Ranging, AC/DC Voltage, Current
- Mfr # W2971
- Zoro # G723310711
product price:Â
$
33.15
/ea
Key Features
Display Type
LCD
Standards
IECEE TUV Sud SG PSB-BT-01664M1
Material
Plastic
Power Source
Battery
Battery Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2971
- Zoro #
- G723310711
- UPC #
- 39564120800
- Country of Origin
- China
- Item
- Tester-Multimeter
- Display Type
- LCD
- Standards
- IECEE TUV Sud SG PSB-BT-01664M1
- Material
- Plastic
- Power Source
- Battery
- Battery Included
- Yes
- Voltage
- 3 V
- No. of Batteries
- 2
- Battery Type
- AAA
Description
The Performance Tool W2971 Digital Multimeter Tester is a professional-grade tool that is designed to safely and accurately troubleshoot a variety of automotive, household, and shop electrical circuits. Its automatic ranging feature eliminates the need to dial in the correct range when making electronic or electrical measurements, making it easy to use for technicians of all skill levels. With its large digital LED display, UL-listed leads and probes, and automatic zero adjustment, this digital multimeter provides reliable and precise readings every time. The Performance Tool W2971 Digital Multimeter Tester's advanced features include AC and DC voltage measurements, DC current measurements, resistance measurements, and diode testing. It features a 10 Meg-Ohm input impedance, attachable test leads, holders, and stand. The protective rubber boot guards against potential drop damage, making this multimeter a durable choice for any job.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.