Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Set Screw Coupling
- Mfr # GMSCC-30-30-S
- Zoro # G821891068
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Collar Material Finish
Plain
Screw Material
Stainless Steel
Collar Construction
One-Piece Clamp
Collar Material
Stainless Steel
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMSCC-30-30-S
- Zoro #
- G821891068
- UPC #
- 44861042571
- Country of Origin
- China
- Collar Material Finish
- Plain
- Screw Material
- Stainless Steel
- Collar Construction
- One-Piece Clamp
- Collar Material
- Stainless Steel
Dimensions
- Bore Diameter
- 30 mm
- Screw Size
- M6 x 16
- Collar Outside Diameter
- 53 mm
Description
High axial load & torque capacity. Does not mar the shaft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.