Shop AMERICAN TORCH TIP
See all product information
Create Account
Heating Tip, size 0
- Mfr # 22901H
- Zoro # G8219041
product price:Â
$
39.59
/ea
Key Features
For Use With
Harris(R) Products
Flame Type
High Heat
Size
0
Gas Service
Liquid Natural Gas
Application
Heating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22901H
- Zoro #
- G8219041
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 0
- Tip Size
- 1
- Steel Thickness
- 1 in
Description
Heating Tip, Compatible Fuel Type Natural Gas, Propane, Compatible Torch Series 43-2, K-43, V-315C, Tip Series 2290-H, Tip Size 1, Compatible Manufacturer Harris, Application Heating, Compatible Tip Mixer Manufacturer Model Number B-43-N, E2-43, E3-43, V-W-2, V-W-3, Compatible Tip Tube Manufacturer Model Number 2393, Compatible Torch Manufacturer Part Number 43-2, K-43-1, K-43-2, K-43-3, K-43-4, V-315C, Flame Type High Heat, Material Tellurium Copper, Maximum Oxygen Flow Rate 320 cfh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.