Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2850-1/2ZTAPE
- Zoro # G822379916
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Minimum Adhesive Temperature
-30 Degrees F
Standards
ASTM D2000 GE
Color
Red
Overall Width
6 in
Chemical Compatibility
Ozone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2850-1/2ZTAPE
- Zoro #
- G822379916
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Adhesive Temperature
- -30 Degrees F
- Standards
- ASTM D2000 GE
- Color
- Red
- Chemical Compatibility
- Ozone
- Elongation
- 350 %
- Durometer
- 50 Shore A
- Backing Type
- Adhesive
- Tensile Strength
- 550 psi
- Item
- Rubber Strip
- Texture
- Smooth
- Minimum Temperature
- -60 Degrees F
- Shape
- Strip
- Maximum Temperature
- 400 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Material
- Silicone
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable