Shop ZORO SELECT

RubberRoll, Silicone, 60ftL, 36inW

  • Mfr # BULK-RS-S50FDA-324
  • Zoro # G902586579

product price: 
$
1,568.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50FDA-324
Zoro #
G902586579
UPC #
193005489274
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
1.5 mm
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Density
1.25 g/cc
Color
Red
Weather Resistance
Excellent
Chemical Resistance
Good
Water Resistance
Good
Compression Set
10 %
Tensile Strength
700 psi
Shape
Roll
Thickness Tolerance
+/-0.300 mm
Minimum Temperature
-80 Degrees F
Texture
Smooth
Abrasion Resistance
Poor
Oil Resistance
Fair
Maximum Temperature
450 Degrees F
Tear Strength
15 N/mm
Material
Silicone
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature FDA Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.