Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 30060-3/32-5
- Zoro # G822382442
product price:Â
$
83.29
/ea
Key Features
Color
Red
Durometer
60 Shore A
Grade
Light Duty
Minimum Adhesive Temperature
-40 Degrees F
Overall Thickness
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30060-3/32-5
- Zoro #
- G822382442
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Color
- Red
- Durometer
- 60 Shore A
- Grade
- Light Duty
- Minimum Adhesive Temperature
- -40 Degrees F
- Maximum Temperature
- 200 Degrees F
- Tensile Strength
- 1,500 psi
- Item
- Rubber Sheet
- Minimum Temperature
- -30 Degrees F
- Texture
- Smooth
- Shape
- Sheet
- Backing Type
- Plain
- Material
- Buna-N
- Maximum Adhesive Temperature
- 300 Degrees F
- Adhesive Type
- Acrylic
- Shell Material
- Buna-N
- Wire Color
- Red
- Traction Material
- Buna-N
Dimensions
- Overall Thickness
- 3/32 in
- Overall Width
- 36 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.