RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N70-916
  • Zoro # G602583809
product price: 
$
975.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N70-916
Zoro #
G602583809
UPC #
193005991098
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Adhesive Type
Acrylic
Shape
Roll
Compression Set
33 %
Density
1.5 g/cc
Water Resistance
Good
Chemical Resistance
Fair
Color
Black
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Material
Neoprene
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.013 in
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Good
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Thickness
3/32 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews