Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2830-3/32BTAPE
- Zoro # G822386518
product price:Â
$
35.69
/ea
Key Features
Durometer
30 Shore A
Chemical Compatibility
Ozone
Shape
Sheet
Minimum Adhesive Temperature
-30 Degrees F
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830-3/32BTAPE
- Zoro #
- G822386518
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Durometer
- 30 Shore A
- Chemical Compatibility
- Ozone
- Shape
- Sheet
- Minimum Adhesive Temperature
- -30 Degrees F
- Material
- Silicone
- Standards
- ASTM D2000 GE
- Grade
- Standard
- Maximum Temperature
- 400 Degrees F
- Color
- Red
- Texture
- Smooth
- Tensile Strength
- 550 psi
- Minimum Temperature
- -60 Degrees F
- Item
- Rubber Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Adhesive
- Elongation
- 350 %
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 30 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable