Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2840-1/32A
- Zoro # G822435995
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Overall Thickness
1/32 in
Backing Type
Plain
Maximum Temperature
400 Degrees F
Overall Width
12 in
Minimum Adhesive Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2840-1/32A
- Zoro #
- G822435995
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Backing Type
- Plain
- Maximum Temperature
- 400 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- Red
- Tensile Strength
- 550 psi
- Shape
- Sheet
- Texture
- Smooth
- Standards
- ASTM D2000 GE
- Chemical Compatibility
- Ozone
- Durometer
- 40 Shore A
- Minimum Temperature
- -60 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Item
- Rubber Sheet
- Elongation
- 350 %
- Material
- Silicone
- Shell Material
- Silicone
- Wire Color
- Red
Dimensions
- Overall Thickness
- 1/32 in
- Overall Width
- 12 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.