Sheet Rubber

  • Mfr # 6070-1/8-20
  • Zoro # G822438217
product price: 
$
405.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
1,000 psi
Texture
Smooth
Grade
Standard
Durometer
70 Shore A
Wire Rope Length
20 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6070-1/8-20
Zoro #
G822438217
UPC #
-
Country of Origin
Korea, Republic of
Tensile Strength
1,000 psi
Texture
Smooth
Grade
Standard
Durometer
70 Shore A
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Maximum Temperature
170 Degrees F
Minimum Temperature
-20 Degrees F
Shape
Roll
Item
Rubber Roll
Material
Neoprene
Backing Type
Plain
Shell Material
Neoprene
Wire Color
Black

Dimensions

Wire Rope Length
20 ft
Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
20 ft
Length
20 ft

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 20 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable

Ratings & reviews