Shop ZORO SELECT

RubberSheet, Buna-N, 36inL, 18inW

  • Mfr # BULK-RS-H50-654
  • Zoro # G7778423

product price: 
$
32.85
/ea

Key Features

Rubber Width
18"
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H50-654
Zoro #
G7778423
UPC #
193005941505
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8"
Rubber Width
18"
Rubber Length
36"
Overall Width
18 in
Overall Thickness
1/8 in
Overall Length
36 in
Length
36 in

Details

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BF 507
Grade
Standard
Thickness Tolerance
(-0.017" - +0.017")
Density
1.50 g/cm3
Shape
Sheet
Compression Set
0.33
Texture
Smooth
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Item
Rubber Sheet
Color
Black
Minimum Temperature
-30 Degrees F
Shell Material
Buna-N
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Material
Buna-N
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.