Sheet Rubber
- Mfr # 2830-1/8D
- Zoro # G822438651
product price:Â
$
46.15
/ea
Key Features
Durometer
30 Shore A
Backing Type
Plain
Minimum Adhesive Temperature
-30 Degrees F
Overall Width
18 in
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2830-1/8D
- Zoro #
- G822438651
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 18 in
- Wire Rope Length
- 18 in
- Overall Thickness
- 1/8 in
- Overall Length
- 18 in
- Length
- 18 in
Details
- Durometer
- 30 Shore A
- Backing Type
- Plain
- Minimum Adhesive Temperature
- -30 Degrees F
- Material
- Silicone
- Elongation
- 350 %
- Item
- Rubber Sheet
- Grade
- Standard
- Texture
- Smooth
- Tensile Strength
- 550 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Color
- Red
- Chemical Compatibility
- Ozone
- Standards
- ASTM D2000 GE
- Shape
- Sheet
- Minimum Temperature
- -60 Degrees F
- Maximum Temperature
- 400 Degrees F
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 30 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.