Slotted Single-End Threaded Stud
- Mfr # STUDSES38C32-316
- Zoro # G822438774
product price:Â
$
14.79
/ea
Key Features
Wire Rope Length
2 in
System of Measurement
Inch
Thread Size
3/8"-16
Product Type
Slotted Single-End Threaded Stud
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES38C32-316
- Zoro #
- G822438774
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 2 in
- Thread Size
- 3/8"-16
- Outside Diameter
- 3/8 in
- Shaft Length
- 1 1/4 in
- Thread Length
- 3/4 in
- For Screw Size
- 3/8 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- System of Measurement
- Inch
- Product Type
- Slotted Single-End Threaded Stud
- Finish
- Plain
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Tensile Strength
- 75,000 psi
- Material Grade/Class
- 316
- Material Quality Standards
- ASTM A276
- Item
- Slotted Single-End Threaded Stud
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.