Shop DAN-LOC
See all product information
Create Account
Stud Bolt Assembly, 3 3/4" L, PK175
- Mfr # CSAB82050C0375EBX175
- Zoro # G623355881
product price:Â
$
1,101.99
/pk of 175, $6.30/ea
Free Shipping & Returns
Key Features
Tensile Strength
100 ksi
Wire Rope Length
3 3/4 in
Dimensional Standards
ASME B18.31.2
Finish
Plain
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB82050C0375EBX175
- Zoro #
- G623355881
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Wire Rope Length
- 3 3/4 in
- Overall Length
- 3 3/4 in
- Length
- 3 3/4 in
Details
- Tensile Strength
- 100 ksi
- Dimensional Standards
- ASME B18.31.2
- Finish
- Plain
- Material
- Stainless Steel
- Product Type
- Continuous Thread Stud
- Material Grade/Class
- Grade B8
- Item
- Stud Bolt Assembly
- Includes Nuts
- Yes
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
Stud Bolt Assembly, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 3 3/4 in, Tensile Strength 100 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.