Shop ORION
See all product information
Create Account
Tee Pipe Fitting, Blue, Tee
- Mfr # 710203
- Zoro # G822441316
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Side 3 Nominal Pipe Size
3 in
Side 1 Nominal Pipe Size
3 in
Fitting Material
Polypropylene
Connector Type
Coupling
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 710203
- Zoro #
- G822441316
- UPC #
- 849318008922
- Country of Origin
- Mexico
Dimensions
- Side 3 Nominal Pipe Size
- 3 in
- Side 1 Nominal Pipe Size
- 3 in
- Side 2 Nominal Pipe Size
- 3 in
Details
- Fitting Material
- Polypropylene
- Connector Type
- Coupling
- Color
- Blue
- Side 1 Connection Type
- No Hub
- Type
- Tee
- For Fluid Type
- Chemicals
- Side 2 Connection Type
- No Hub
- Fitting Features
- Drain
- Side 3 Connection Type
- No Hub
- Item
- Tee Pipe Fitting
- Sealing Method
- No-Hub
- Standards
- ASTM D3311, ASTM D4101: ASTM F1412
- Schedule
- Schedule 40
- For Pipe Schedule
- Schedule 40
- Wire Color
- Blue
Description
Tee Pipe Fitting,Blue,Tee
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.