Shop SMC
See all product information
Create Account
High Purity Fitting, Reducer, PFA, Tee
- Mfr # LQ3T3A-R7
- Zoro # G822441897
product price:Â
$
52.39
/ea
Key Features
Hex Size
16 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Operating Temperature - Minimum
0 Degrees C
Fitting Side 1 Tube Outer Diameter
3/8 in
System of Measurement
Imperial/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LQ3T3A-R7
- Zoro #
- G822441897
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Hex Size
- 16 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
- Bolt Hole Diameter
- 5 in
- Fitting Side 3 Tube Outer Diameter
- 1/4 in
Details
- Operating Temperature - Minimum
- 0 Degrees C
- System of Measurement
- Imperial/Metric
- Fitting Side 1 Connection Type
- Compression
- Compatible Tube Material
- PFA
- Application
- Tubing Systems
- Fitting Material
- PFA
- Fitting Side 3 Connection Type
- Compression
- Operating Temperature - Maximum
- 150 Degrees C
- Series
- LQ3
- Connector Type
- Reducer
- Standards
- RoHS6, RoHS10
- Fitting Side 2 Connection Type
- Compression
- Fitting Shape
- Tee
- Operating Pressure - Maximum
- 1 MPa
- Item
- High Purity Fitting
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, System of Measurement Imperial/Metric, Series LQ3, Standards RoHS6, RoHS10, Bolt Hole Diameter 5 in