
Zurich Single Handle Pull-Down Sprayer Kitchen Faucet in Matte Brushed Gold
Mfr # VG02007MG
Zoro # G822575721
product price:Â $401.99
/ea
Free Shipping & Returns
Key Features
Depth
8 in
Width
3 in
Flow Rate
1.8 GPM
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VG02007MG
Zoro #
G822575721
UPC #
849922047751
Country of Origin
China
Dimensions
Depth
8 in
Width
3 in
Height
27 in
Details
Finish
Matte Brushed Gold
Item
Kitchen Faucet
Flow Rate
1.8 GPM
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Material
Brass
Description
Elevate your kitchen's functionality and style with the VIGO Zurich kitchen faucet in matte brushed gold finish . This sleek, modern, commercial-grade kitchen faucet from VIGO combines form and function seamlessly, offering a contemporary look that complements modern and industrial kitchen designs. The high-arc, pull-down spout provides excellent clearance for large pots and pans while the flexible hose ensures effortless maneuverability. Built with durability in mind, this faucet features solid brass construction and a ceramic cartridge for long-lasting performance. Unlike dual-mode faucets, this model comes with a separate sprayer head and pot filler; allowing you to tackle various kitchen tasks efficiently without switching modes. With its professional-grade spring design, this single-handle faucet looks impressive while also offering superior functionality. The easy-to-clean nozzle prevents mineral buildup ensuring consistent water flow over time. Whether you're rinsing vegetables with the sprayer head or filling pots using the dedicated pot filler, this lead-free kitchen faucet transforms your sink area into a highly efficient workspace incorporating convenience at every turn!
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.